Shaft sealing joints and gamma rings SKF 13569
Shaft sealing joints and gamma rings SKF
See technical informationReferences
SKF:13569
Rubix:170000000411082
Manufacturer :521204
EAN:0085311012645


Technical specifications
| Inner diameter | 34,93 mm |
|---|---|
| Outer diameter | 50,8 mm |
| Width | 7,95 mm |
Product details : SKF 13569
Technical specifications
Attributes
| Logistic Weight | 13,6 g |
|---|---|
| Inner diameter | 34,93 mm |
| Outer diameter | 50,8 mm |
| Width | 7,95 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
€ 5.47 excl. VAT
/ Unité
€ 6.67 incl. VAT
- Log in/register to view shipping times