References
Trelleborg:ORAR00216-N7083
Rubix:999201006067829
Technical specifications
| Inner diameter | 28,17 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 28,17 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.14 excl. VAT
/ Unité
€ 0.16 incl. VAT
- Log in/register to view shipping times