Energy chain Brevetti Stendalto 435MI040075
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:435MI040075
Rubix:999190900086846
Product details :
Technical specifications
Attributes
| Radius | 75 mm |
|---|---|
| Internal Width | 40 mm |
| Internal Height | 35 mm |
Show UNSPSC/ECL@SS
€ 32.46 excl. VAT
/ metre
€ 39.60 incl. VAT
- Log in/register to view shipping times
