References
Brevetti Stendalto:30091070ST
Rubix:999190900081307
Product details :
Technical specifications
Attributes
| Radius | 70 mm |
|---|---|
| Internal Width | 25 mm |
| Internal Height | 18,5 mm |
Show UNSPSC/ECL@SS
€ 14.50 excl. VAT
/ metre
€ 17.69 incl. VAT
- Log in/register to view shipping times
