Energy chain Brevetti Stendalto SR30LC106220001
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR30LC106220001
Rubix:999221219061926
Product details :
Technical specifications
Attributes
| Radius | 220 mm |
|---|---|
| Internal Width | 106 mm |
| Internal Height | 52 mm |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
