References
Brevetti Stendalto:SR305020
Rubix:999190900094422



Product details :
Technical specifications
Attributes
| Radius | 120 mm |
|---|---|
| Internal Width | 30 mm |
| Internal Height | 23 mm |
Show UNSPSC/ECL@SS
€ 30.00 excl. VAT
/ metre
€ 36.60 incl. VAT
- Log in/register to view shipping times
