Energy chain Brevetti Stendalto SR445PI050100
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR445PI050100
Rubix:999190900087985

Product details :
Technical specifications
Attributes
| Radius | 100 mm |
|---|---|
| Internal Width | 50 mm |
| Internal Height | 45 mm |
Show UNSPSC/ECL@SS
€ 49.30 excl. VAT
/ metre
€ 60.15 incl. VAT
- Log in/register to view shipping times
