References
Brevetti Stendalto:30092033CR
Rubix:999230322023751
Product details :
Technical specifications
Attributes
| Radius | 33 mm |
|---|---|
| Internal Width | 38 mm |
| Internal Height | 18,5 mm |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
| Radius | 33 mm |
|---|---|
| Internal Width | 38 mm |
| Internal Height | 18,5 mm |