Energy chain Brevetti Stendalto SR435MI050150
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR435MI050150
Rubix:999190900094519
Product details :
Technical specifications
Attributes
| Radius | 150 mm |
|---|---|
| Internal Width | 50 mm |
| Internal Height | 35 mm |
Show UNSPSC/ECL@SS
€ 33.23 excl. VAT
/ metre
€ 40.54 incl. VAT
- Log in/register to view shipping times
