References
Brevetti Stendalto:SR355A066
Rubix:999190900094503



Product details :
Technical specifications
Attributes
| Radius | 100 mm |
|---|---|
| Internal Width | 65 mm |
| Internal Height | 31 mm |
Show UNSPSC/ECL@SS
€ 42.04 excl. VAT
/ metre
€ 51.29 incl. VAT
- In stock: shipped within 24 hours
