Energy chain Brevetti Stendalto SR435MI076150
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR435MI076150
Rubix:999190900094522

Product details :
Technical specifications
Attributes
| Radius | 150 mm |
|---|---|
| Internal Width | 76 mm |
| Internal Height | 35 mm |
Show UNSPSC/ECL@SS
€ 35.02 excl. VAT
/ metre
€ 42.73 incl. VAT
- In stock: shipped within 24 hours
