References
Valgan:OR 2275 69,57X1,78 FP75
Rubix:160000000419534

Technical specifications
| Inner diameter | 69,57 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 69,57 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 7.87 excl. VAT
/ 10 units
€ 9.60 incl. VAT
- In stock: shipped within 24 hours