References
Valgan:OR 4600 152X3,53 FP75
Rubix:160000000419706

Technical specifications
| Inner diameter | 152 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 152 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 22.66 excl. VAT
/ 5 units
€ 27.64 incl. VAT
- In stock: shipped within 24 hours