References
Valgan:ORM 18,00 X 2,00 NBR
Rubix:160000000421617

Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 4.65 excl. VAT
/ 100 units
€ 5.67 incl. VAT
- In stock: shipped within 24 hours