References
Valgan:ORM 110,00 X 4,00 NBR
Rubix:160000000422353

Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 5.54 excl. VAT
/ 10 units
€ 6.75 incl. VAT
- In stock: shipped within 24 hours