References
Gapi:OR 132.00X5.30 NBR70
Rubix:999221201001004


Technical specifications
| Inner diameter | 132 mm |
|---|---|
| Cross-section diameter | 5,3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 132 mm |
|---|---|
| Cross-section diameter | 5,3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times