References
Gapi:OR90339
Rubix:999190900019308
Manufacturer :11A560K0


Technical specifications
| Inner diameter | 81,92 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 81,92 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.46 excl. VAT
/ Unité
€ 0.57 incl. VAT
- In stock: shipped within 24 hours