References
Gapi:OR267
Rubix:999190900016477
Manufacturer :11A448K6


Technical specifications
| Inner diameter | 209,14 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 209,14 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.04 excl. VAT
/ Unité
€ 1.26 incl. VAT
- In stock: shipped within 24 hours