References
Gapi:OR90238
Rubix:999190900046372
Manufacturer :11A419KO


Technical specifications
| Inner diameter | 88,5 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 88,5 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.30 excl. VAT
/ Unité
€ 0.37 incl. VAT
- In stock: shipped within 24 hours