References
Valgan:OR 3181 45,69X2,62 SILICONE
Rubix:160000000091473

Technical specifications
| Inner diameter | 45,89 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | vmq |
Product details :
Technical specifications
Attributes
| Inner diameter | 45,89 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | vmq |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 10.21 excl. VAT
/ 20 units
€ 12.46 incl. VAT
- In stock: shipped within 24 hours