References
Valgan:OR 161 57,15X3,53 NBR
Rubix:160000000421206

Technical specifications
| Inner diameter | 57,15 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 57,15 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 3.02 excl. VAT
/ 20 units
€ 3.69 incl. VAT
- In stock: shipped within 24 hours