Shaft sealing joints and gamma rings anyseals 25152
Shaft sealing joints and gamma rings anyseals
See technical informationReferences
anyseals:25152
Rubix:999230731035755

Product details :
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 1.45 excl. VAT
/ Unité
€ 1.77 incl. VAT
- In stock: shipped within 24 hours
