References
Gapi:OR90324
Rubix:999190900019291
Manufacturer :11A543K0


Technical specifications
| Inner diameter | 34,29 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 34,29 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 43.02 excl. VAT
/ 250 units
€ 52.48 incl. VAT
- Log in/register to view shipping times