References
Gapi:OR358
Rubix:999190900018922
Manufacturer :11A590K6


Technical specifications
| Inner diameter | 142,24 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 142,24 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.80 excl. VAT
/ Unité
€ 0.98 incl. VAT
- In stock: shipped within 24 hours