References
Gapi:OR 12.10X1.60 NBR70
Rubix:999190900018810


Technical specifications
| Inner diameter | 12,1 mm |
|---|---|
| Cross-section diameter | 1,6 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 12,1 mm |
|---|---|
| Cross-section diameter | 1,6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 48.62 excl. VAT
/ 2,000 units
€ 59.32 incl. VAT
- In stock: shipped within 24 hours