References
Gapi:ORM0181
Rubix:999190900016857
Manufacturer :11B018K6


Technical specifications
| Inner diameter | 1,8 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 1,8 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 51.07 excl. VAT
/ 3,000 units
€ 62.31 incl. VAT
- Log in/register to view shipping times