References
Gapi:OR 41.00X1.50 NBR70
Rubix:999190900017011


Technical specifications
| Inner diameter | 41 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 41 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 39.63 excl. VAT
/ 500 units
€ 48.35 incl. VAT
- In stock: shipped within 24 hours