References
Gapi:OR455
Rubix:999190900016638
Manufacturer :11A789K6


Technical specifications
| Inner diameter | 329,57 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 329,57 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 3.02 excl. VAT
/ Unité
€ 3.68 incl. VAT
- In stock: shipped within 24 hours