References
Gapi:OR449
Rubix:999190900016628
Manufacturer :11A779K6


Technical specifications
| Inner diameter | 253,37 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 253,37 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.98 excl. VAT
/ Unité
€ 2.42 incl. VAT
- In stock: shipped within 24 hours