References
Dichtomatik:67189099
Rubix:999180500107767
Manufacturer :OR 84,00 1,50 70 NBR NB7071


Technical specifications
| Inner diameter | 84 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 84 mm |
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Country of origin | CN |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
Log in/register to view shipping times