References
Gapi:ORV027
Rubix:999190900013674
Manufacturer :11A065G6


Technical specifications
| Inner diameter | 33,05 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 33,05 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 0.43 excl. VAT
/ Unité
€ 0.53 incl. VAT
- In stock: shipped within 24 hours