References
Dichtomatik:49493877
Rubix:999230328028483
Manufacturer :49493877


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.
Applications
O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 15 mm |
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 80 Shore |
| Country of origin | CN |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.11 excl. VAT
/ Unité
€ 0.13 incl. VAT
- Log in/register to view shipping times