References
Gapi:OR325
Rubix:999190900016511
Manufacturer :11A544K6


Technical specifications
| Inner diameter | 37,47 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 37,47 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.18 excl. VAT
/ Unité
€ 0.22 incl. VAT
- In stock: shipped within 24 hours