References
Gapi:OR034
Rubix:999190900016291
Manufacturer :11A072K6


Technical specifications
| Inner diameter | 53,7 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 53,7 mm |
|---|---|
| Cross-section diameter | 1,78 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.10 excl. VAT
/ Unité
€ 0.13 incl. VAT
- In stock: shipped within 24 hours