References
Gapi:OR 16.00X4.00 FPM75
Rubix:999190900015644


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 76.23 excl. VAT
/ 100 units
€ 93.00 incl. VAT
- In stock: shipped within 24 hours