References
Gapi:ORV882
Rubix:999190900014005
Manufacturer :11A766G6


Technical specifications
| Inner diameter | 187,3 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 187,3 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 48.79 excl. VAT
/ 3 units
€ 59.52 incl. VAT
- Log in/register to view shipping times