References
Gapi:ORV343
Rubix:999190900013922
Manufacturer :11A565G6


Technical specifications
| Inner diameter | 94,62 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 94,62 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 4.99 excl. VAT
/ Unité
€ 6.09 incl. VAT
- In stock: shipped within 24 hours