References
Gapi:ORV327
Rubix:999190900013903
Manufacturer :11A546G6


Technical specifications
| Inner diameter | 43,82 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 43,82 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 2.27 excl. VAT
/ Unité
€ 2.77 incl. VAT
- In stock: shipped within 24 hours