References
Gapi:ORV156
Rubix:999190900013757
Manufacturer :11A243G6


Technical specifications
| Inner diameter | 107,62 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 107,62 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 2.28 excl. VAT
/ Unité
€ 2.79 incl. VAT
- In stock: shipped within 24 hours