References
Valgan:OR 210 133,40X5,34 FP75
Rubix:160000000419769

Technical specifications
| Inner diameter | 133,4 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 133,4 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 30.76 excl. VAT
/ 5 units
€ 37.53 incl. VAT
- In stock: shipped within 24 hours