References
Net Seals:01.ORM25.092000
Rubix:999220805073531


Technical specifications
| Inner diameter | 92 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 92 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.42 excl. VAT
/ Unité
€ 0.51 incl. VAT
- In stock: shipped within 24 hours