References
Gapi:ORM3815
Rubix:999190900017061
Manufacturer :11B281K6


Technical specifications
| Inner diameter | 38 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 36.96 excl. VAT
/ 500 units
€ 45.09 incl. VAT
- Log in/register to view shipping times