References
Gapi:OR 8.00X3.00 FPM75
Rubix:999190900015011


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 92.71 excl. VAT
/ 250 units
€ 113.10 incl. VAT
- In stock: shipped within 24 hours