References
Valgan:ORM 47,00 X 2,00 NBR
Rubix:160000000421658

Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 2.74 excl. VAT
/ 20 units
€ 3.35 incl. VAT
- In stock: shipped within 24 hours