References
Gapi:OR 8.00X4.00 NBR70
Rubix:999190900018242


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 85.60 excl. VAT
/ 2,000 units
€ 104.43 incl. VAT
- Log in/register to view shipping times