References
Dichtomatik:11B40FG6
Rubix:999190900014532


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times