References
Gapi:ORM89657
Rubix:999190900018989
Manufacturer :11B34GK6


Technical specifications
| Inner diameter | 89,6 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 89,6 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.53 excl. VAT
/ Unité
€ 0.64 incl. VAT
- Log in/register to view shipping times