References
Gapi:ORM08919
Rubix:999190900018827
Manufacturer :11A100K6


Technical specifications
| Inner diameter | 8,9 mm |
|---|---|
| Cross-section diameter | 1,9 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 8,9 mm |
|---|---|
| Cross-section diameter | 1,9 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 58.39 excl. VAT
/ 3,000 units
€ 71.24 incl. VAT
- Log in/register to view shipping times