References
Gapi:ORM1574
Rubix:999190900018434
Manufacturer :11BU92K6


Technical specifications
| Inner diameter | 157 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 157 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 39.97 excl. VAT
/ 50 units
€ 48.77 incl. VAT
- In stock: shipped within 24 hours