References
Gapi:ORM9635
Rubix:999190900018116
Manufacturer :11BN24K6


Technical specifications
| Inner diameter | 96 mm |
|---|---|
| Cross-section diameter | 3,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 96 mm |
|---|---|
| Cross-section diameter | 3,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 48.87 excl. VAT
/ 150 units
€ 59.62 incl. VAT
- In stock: shipped within 24 hours